Zoro Homepage

Surface Housing 4 Port

  • Mfr # HSB4W

  • Zoro # G2299455


product price: $8.55
/ea

Key Features

Color
White
Module Type
Keystone
Number of Ports
4
For Use With
Keystone Connector
Material
High-Impact Thermoplastic (UL 94V-0)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSB4W
Zoro #
G2299455
UPC #
662620839837
Country of Origin
China

Dimensions

Overall Width
5 in
Overall Height
1 1/4 in
Overall Depth
3 1/4 in

Details

Item
Surface Mount Box
Color
White
Module Type
Keystone
Number of Ports
4
For Use With
Keystone Connector
Material
High-Impact Thermoplastic (UL 94V-0)
Includes
Snap-Fit and Screw Cover
Series
HSB
Type
HSB Surface Mount Box
Style
Surface Mount
Carton Quantity
20
Construction
Molded
Application
Surface Mount Connection Delivery
Cover Type
Snap-Fit and Screw
Number Of Ports
4
Construction Material
High-Impact Thermoplastic (UL 94V-0)
Application - For Use On
Use with Hubbell Keystone Connectivity
Industry Standard(s)
TIA-606, UL and cUL Listed 1863, ADA Compliance
Construction Material - Main
High-Impact Thermoplastic (UL 94V-0)
Standards
ADA Compliant, cUL 1863, RoHS Compliant, TIA 606, UL Listed
Compatible Module Type
Keystone

Description

Surface Mount Box, Compatible Module Type Keystone, Number of Ports 4, Color White, For Use With Keystone Connector, Includes Snap-Fit and Screw Cover, Overall Depth 3 1/4 in, Overall Height 1 1/4 in, Overall Width 5 in, Standards ADA Compliant, cUL 1863, RoHS Compliant, TIA 606, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.