Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Surface Mount Box, 12 Ports, Office White

  • Mfr # HSB12OW

  • Zoro # G6990557


product price: $19.39
/ea

Key Features

Color
Light Almond/Office White
Module Type
Keystone
Number of Ports
12
For Use With
Keystone Connector
Width
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSB12OW
Zoro #
G6990557
UPC #
662620219615
Country of Origin
China

Dimensions

Width
6.5 in
Depth
1.23
Overall Height
1 1/4 in
Overall Width
6 1/2 in
Overall Depth
5 in

Details

Item
Surface Mount Box
Color
Light Almond/Office White
Module Type
Keystone
Number of Ports
12
For Use With
Keystone Connector
Material
High-Impact Thermoplastic (UL 94V-0)
Includes
Snap-Fit and Screw Cover
Series
HSB
Application
Surface Mount Connection Delivery
Type
HSB Surface Mount Box
Construction
Molded
Cover Type
Snap-Fit and Screw
Number Of Ports
12
Style
Surface Mount
Carton Quantity
10
Construction Material
High-Impact Thermoplastic (UL 94V-0)
Industry Standard(s)
ANSI/TIA/EIA-606A Compliant
Item Type
iSTATION Surface Mount Boxes
Material - Mounting Hardware
Screw Mounting
Cable Entry
From Back
Compatibility
Hubbell Keystone
Compatible Module Type
Keystone
Standards
ADA Compliant, cUL 1863, RoHS Compliant, TIA 606, UL Listed

Description

Surface Mount Box, Compatible Module Type Keystone, Number of Ports 12, Color Off-White, For Use With Keystone Connector, Includes Snap-Fit and Screw Cover, Overall Depth 5 in, Overall Height 1 1/4 in, Overall Width 6 1/2 in, Standards ADA Compliant, cUL 1863, RoHS Compliant, TIA 606, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.