Surface Mountbox, 1gang
Mfr # HI14XGY
Zoro # G3168627
product price: $76.15
/ea
Free Shipping & Returns
Key Features
Module Type
Hi-Impact
Color
Gray
Number of Ports
1
For Use With
HI-Impact Media
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HI14XGY
Zoro #
G3168627
UPC #
662620857169
Country of Origin
Finland
Details
Item
Surface Mount Box
Module Type
Hi-Impact
Color
Gray
Number of Ports
1
For Use With
HI-Impact Media
Material
Plastic
Features
NEMA 4X
Compatible Module Type
Hi-Impact
Description
Surface Mount Box, Compatible Module Type Hi-Impact, Number of Ports 1, Color Gray, For Use With HI-Impact Media, Features NEMA 4X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.