Zoro Homepage

Surface Mountbox, 1gang

  • Mfr # HI44XGY

  • Zoro # G3082536


product price: $99.75
/ea
Free Shipping & Returns

Key Features

Module Type
Hi-Impact
Color
Gray
Number of Ports
4
For Use With
HI-Impact Media
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HI44XGY
Zoro #
G3082536
UPC #
662620857183
Country of Origin
Finland

Details

Item
Surface Mount Box
Module Type
Hi-Impact
Color
Gray
Number of Ports
4
For Use With
HI-Impact Media
Material
Plastic
Compatible Module Type
Hi-Impact
Features
NEMA 4X

Description

Surface Mount Box, Compatible Module Type Hi-Impact, Number of Ports 4, Color Gray, For Use With HI-Impact Media, Features NEMA 4X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.