Zoro Homepage

Swing Frame, 48 in H, 18 in D, 20.7in W, Blk

  • Mfr # HPWWMR48

  • Zoro # G1755801


product price: $591.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Powder Coated
Rack Units
25
Load Rating
70 lbs.
Width
19.0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPWWMR48
Zoro #
G1755801
UPC #
662620809465
Country of Origin
United States

Dimensions

Width
19.0 in
Height
48.0 in
Depth
18.0 in
Overall Height
48 in
Overall Width
20 3/4 in
Thickness
0.0781
Overall Depth
18 in

Details

Item
Swing Frame
Material
Steel
Finish
Powder Coated
Rack Units
25
Load Rating
70 lbs.
Includes
Mounting Hardware
Accessory Group
H3
Mounting Style
Wall Mount
Color
Black
Features
Quick Release Latches for Left or Right Hinging
Application
Hinged Frame
Product Type
Rack
Type
Swing Frame
Industry Standard(s)
EIA/ECA-310-E Universal Mounting Pattern
Item Type
Equipment Rack
Material - Mounting Hardware
25U
OEM Brand Name
Hubbell Premise Wiring
Overall Load Capacity
70 lb
Standards
EIA/ECA-310-E
Includes Mounting Hardware
Yes

Description

Swing Frame, Product Type Rack, Color Black, Features Quick Release Latches for Left or Right Hinging, Finish Powder Coated, Material Steel, Mounting Location Wall, Overall Height 48 in, Overall Width 20 3/4 in, Overall Depth 18 in, Overall Load Capacity 70 lb, Rack Units 25, Includes Mounting Hardware, Includes Mounting Hardware Yes, Standards EIA/ECA-310-E

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.