VGA Cable, 8-Pin, Blk, Plenum, 50 Ft (Discontinued)
- Mfr # VGA6P50BK
- Zoro # G4289564
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VGA6P50BK
Zoro #
G4289564
UPC #
662620286990
Country of Origin
United States
Dimensions
Conductor Size
30 AWG
Length
50 ft
Length (Straight Wireway)
50 ft
Outside Dia.
3/8 in
Wire Size
28 AWG
Overall Length
50 ft
Cable Diameter
0.38 in
Description
Video Cable, Cable Color Black, Overall Length 50 ft, Conductor Gauge 28 AWG, For Use With VGA Connectors, Jacket Material PVC, End 2 Number of Connections 1, Maximum Impedance 75 ohm, Shielded Shielded, Shielding Material Single Foil, Total Number of Cables 1, End 1 Connection Type VGA Male, Insulation Material PVC, End 2 Connection Type VGA Male, Standards EU RoHS Compliant, Cable Diameter 0.38 in, Conductor Material Copper, Features Plenum 8 Pin to 8 Pin, Maximum Voltage Rating 600 kV AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.