Video Connection, iStation, 30AWG, PK10
Mfr # 15N6P10
Zoro # G6916341
product price: $200.99
/pk 10, $20.10/ea
Free Shipping & Returns
Key Features
Cable Type
VGA
Connection A
VGA Female
Connection B
8-Pin Female
Number of Ports
2
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15N6P10
Zoro #
G6916341
UPC #
662620291567
Country of Origin
China
Details
Cable Type
VGA
Item
Trunk Cable Adapter
Connection A
VGA Female
Connection B
8-Pin Female
Number of Ports
2
Color
Blue
Features
90 Degrees Angle
Product Type
Audio/Video Adapter
Total Number of Adapters
10
End 2 Connection Type
8-Pin DIN Female
End 1 Number of Connections
1
End 2 Number of Connections
1
End 2 Connection Material
Copper
End 1 Connection Type
VGA Female
End 1 Connection Material
Copper
Description
Trunk Cable Adapter, End 1 Number of Connections 1, Total Number of Adapters 10, End 2 Number of Connections 1, Color Blue, End 1 Connection Type VGA Female, End 2 Connection Type 8-Pin DIN Female, Product Type Audio/Video Adapter, End 1 Connection Material Copper, End 2 Connection Material Copper, Features 90 Degrees Angle, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.