Wall Plate, 1port, 1gang
Mfr # HI14GY
Zoro # G3081416
product price: $21.25
/eaKey Features
Color
Gray
Number of Gangs
1
Length
4.54 in
Number of Ports
4
Cable Type
High Impact
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HI14GY
Zoro #
G3081416
UPC #
662620850269
Country of Origin
United States
Dimensions
Length
4.54 in
Width
2.3 in
Depth
0.29 in
Length (Straight Wireway)
4.54 in
Overall Width
5 in
Overall Depth
1 1/4 in
Overall Height
3 1/4 in
Details
Item
Wall Plate
Color
Gray
Number of Gangs
1
Number of Ports
4
Cable Type
High Impact
Material
Plastic
Match Code
H20, H31
Standards
ADA Compliant, cUL Listed 1863, RoHS Compliant, TIA-606, UL Listed 1863
Product Type
Wall Plate
Description
Wall Plate, Product Type Wall Plate, Color Gray, Compatible Connector Type Not Applicable, Number of Gangs 1, Number of Ports 4, Compatible Cable Performance Category Not Applicable, Material Plastic, Overall Depth 1 1/4 in, Overall Height 3 1/4 in, Overall Width 5 in, Standards ADA Compliant, cUL Listed 1863, RoHS Compliant, TIA-606, UL Listed 1863
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.