Wall Plate, 2port, 2gang
Mfr # HISF22
Zoro # G3111412
product price: $28.25
/eaKey Features
Color
Gray
Number of Gangs
2
Length
4.54 in
Number of Ports
2
Cable Type
High Impact
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HISF22
Zoro #
G3111412
UPC #
662620846743
Country of Origin
United States
Dimensions
Length
4.54 in
Width
4.6 in
Depth
0.29 in
Length (Straight Wireway)
4.54 in
Overall Depth
1/4 in
Overall Width
4 5/8 in
Overall Height
4 1/2 in
Details
Item
Wall Plate
Color
Gray
Number of Gangs
2
Number of Ports
2
Cable Type
High Impact
Material
Stainless Steel
Match Code
H20, H31
Product Type
Wall Plate
Standards
TIA
Description
Wall Plate, Product Type Wall Plate, Color Gray, Compatible Connector Type Not Applicable, Number of Gangs 2, Number of Ports 2, Compatible Cable Performance Category Not Applicable, Material Stainless Steel, Overall Depth 1/4 in, Overall Height 4 1/2 in, Overall Width 4 5/8 in, Standards TIA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.