Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Plate, 4port, 1gang

  • Mfr # TWPF1GY

  • Zoro # G1954382


product price: $23.89
/ea

Key Features

Color
Gray
Number of Gangs
1
Length
5.11 in
Number of Ports
4
Cable Type
Weatherproof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TWPF1GY
Zoro #
G1954382
UPC #
662620852805
Country of Origin
China

Dimensions

Length
5.11 in
Width
3.34 in
Depth
1.04 in
Length (Straight Wireway)
5.11 in
Display Size
Standard Sized Product
Overall Width
3 3/8 in
Overall Depth
1 7/8 in
Overall Height
5 1/8 in

Details

Item
Wall Plate
Color
Gray
Number of Gangs
1
Number of Ports
4
Cable Type
Weatherproof
Material
Plastic
Match Code
H20
Orientation
Vertical
Type
Weatherproof
Construction
Molded ABS
Item Type
SecureIT Face Plate
Material - Mounting Hardware
NEMA 1-Gang Opening
Cutout
NEMA
Application
Secure Connections in High Traffic Areas
Number of Gang(s)
1-Gang
Outlet Orientation
Vertical
Product Type
Wall Plate
Standards
cUL Listed 1863, RoHS Compliant, UL Listed 1863
Includes Mounting Hardware
Yes
Compatible Connector Type
Keystone Jack Modules

Description

Wall Plate, Product Type Wall Plate, Color Gray, Compatible Connector Type Keystone Jack Modules, Number of Gangs 1, Outlet Orientation Vertical, Number of Ports 4, Compatible Cable Performance Category Not Applicable, Material Plastic, Includes Mounting Hardware Yes, Overall Depth 1 7/8 in, Overall Height 5 1/8 in, Overall Width 3 3/8 in, Standards cUL Listed 1863, RoHS Compliant, UL Listed 1863

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.