Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Plate, 6 Port

  • Mfr # IFP16EI

  • Zoro # G3115445


product price: $3.27
/ea

Key Features

Color
Ivory
Number of Gangs
1
Length
4.5 in
Number of Ports
6
Cable Type
Flush Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IFP16EI
Zoro #
G3115445
UPC #
662620826592
Country of Origin
China

Dimensions

Length
4.5 in
Width
2.75 in
Depth
0.37 in
Length (Straight Wireway)
4.5 in
Height
4.5"
Size
Standard
Display Size
6-Port
Overall Width
2 3/4 in
Overall Depth
3/8 in

Details

Item
Wall Plate
Color
Ivory
Number of Gangs
1
Number of Ports
6
Cable Type
Flush Mount
Material
Plastic
Orientation
Horizontal Jack
Series
IFP
Match Code
H20, H21
Type
Keystone
Item Type
Keystone Faceplate
Application
Standard Faceplate
Construction
Molded ABS
Number of Gang(s)
1-Gang
Cutout
NEMA 1-Gang
Material - Mounting Hardware
Screw
Product Name
IFP16EI Face Plate Rear-Loading 6-port Single Gang Electric Ivory
Mount Type
Flush Mount
Product Color
Electric Ivory
Features
Complemented by a broad range of voice/data/video connectors, Individual port configurations allow specification flexibility
Product Type
Wall Plate
Total Number of Sockets
6
Package Contents
IFP16EI Face Plate Rear-Loading 6-port Single Gang Electric Ivory, Paper Labels, Clear Screw Covers, Color Matched Screw Covers
Product Material
ABS Plastic
Product Series
IFP
Compatible Connector Type
Keystone Jack Modules
Includes Mounting Hardware
Yes
Standards
cUL Listed 1863, UL Listed 1863
Wallplate Type
Audio/Video
Outlet Orientation
Vertical

Description

Wall Plate, Product Type Wall Plate, Wallplate Type Audio/Video, Color Ivory, Compatible Connector Type Keystone Jack Modules, Number of Gangs 1, Outlet Orientation Vertical, Number of Ports 6, Compatible Cable Performance Category Not Applicable, Material Plastic, Includes Mounting Hardware Yes, Overall Depth 3/8 in, Overall Width 2 3/4 in, Standards cUL Listed 1863, UL Listed 1863

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.