Zoro Homepage

Wall Plate Insert, PK10

  • Mfr # HWM2KGY10

  • Zoro # G2303384


product price: $19.95
/pk 10, $1.99/ea

Key Features

Color
Gray
Number of Gangs
1
Length
1.75 in
Number of Ports
2
Cable Type
Integration Module
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HWM2KGY10
Zoro #
G2303384
UPC #
662620843872
Country of Origin
United States

Dimensions

Length
1.75 in
Width
1.89 in
Depth
0.38 in
Length (Straight Wireway)
1.75 in
Overall Depth
3/8 in
Overall Width
1 7/8 in
Manufacturer Warranty Length
1 yr

Description

Wall Plate, Product Type Wall Plate, Wallplate Type Audio/Video, Color Gray, Compatible Connector Type Keystone Jack Modules, Number of Gangs 1, Outlet Orientation Horizontal, Number of Ports 2, Compatible Cable Performance Category Not Applicable, Material Plastic, Includes Mounting Hardware Yes, Manufacturer Warranty Length 1 yr, Overall Depth 3/8 in, Overall Width 1 7/8 in, Standards RoHS Compliant, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.