Zoro Homepage

Wiring Block, 110 w/4pair block

  • Mfr # 110BLK300FTK4

  • Zoro # G2611357


product price: $155.99
/ea
Free Shipping & Returns

Key Features

With Legs
Yes
Rows
4
Pins per Row
50
Category Type
5E
Number of Pairs
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110BLK300FTK4
Zoro #
G2611357
UPC #
662620803944
Country of Origin
United States

Dimensions

Length
13.6 in
Height
5.8 in
Width
11.5 in
Dimensions
13.6 in x 11.5 in x 5.8 in
Overall Depth
13 5/8 in
Overall Width
11 1/2 in
Overall Height
5 3/4 in

Details

Item
110 Wiring Block
With Legs
Yes
Rows
4
Pins per Row
50
Category Type
5E
Number of Pairs
4
Clip Pair Type
4/5
Clips Included
72
Product Type
110
Material - Mounting Hardware
Mounting Screws
Pairs Or Conductor
300-Pair W/4-Pair Connecting Blocks
Number Of Clips Per Row
6
Series
Cat 5E
Industry Standard(s)
UL Listed
Cable Specification
Per TIA-568C.2 Spec
Item Type
SPEEDGAIN 110 Connecting Block System
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Material
Composite
Number Of Rows And Columns
12
Operating Temperature
0 Degrees C to 75 Degree C
Compatibility
Within TIA-568C.2
OEM Brand Name
Hubbell Premise Wiring
Standards
TIA-568-C.2, UL Listed
Number of Clips
72
Compatible Cable Performance Category
5e
Number of Rows
12
Attached Legs
Yes
Number of Pins per Row
50

Description

110 Wiring Block, Product Type 110, Compatible Cable Performance Category 5e, Attached Legs Yes, Clip Pair Type 4/5, Includes Not Applicable, Number of Clips 72, Number of Pairs 4, Number of Pins per Row 50, Number of Rows 12, Resistance Properties Not Applicable, Overall Depth 13 5/8 in, Overall Height 5 3/4 in, Overall Width 11 1/2 in, Standards TIA-568-C.2, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.