Zoro Homepage
This item is Discontinued.
Hubbell Premise Wiring Wiring Block, 110/300-pair without legs 110BLK300BWL

Wiring Block, 110/300-pair without legs (Discontinued)

  • Mfr # 110BLK300BWL
  • Zoro # G0918626
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110BLK300BWL
Zoro #
G0918626
UPC #
662620803975
Country of Origin
United States

Dimensions

Width
10.8 in
Height
3.5 in
Length
10.7 in
Dimensions
10.7 in x 10.8 in x 3.5 in
Overall Width
10 3/4 in
Overall Depth
10 3/4 in
Overall Height
3 1/2 in

Details

Item
110 Wiring Block
With Legs
Yes
Rows
12
Pins per Row
50
Category Type
5E
Number of Pairs
300
Clip Pair Type
4/5
Clips Included
0
Product Type
110
Series
Cat 5E
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Accessory Type
Wiring Blocks
Number Of Clips Per Row
6
Pairs Or Conductor
300-Pair
Item Type
SPEEDGAIN 110 Connecting Block System
Cable Specification
Per TIA-568C.2 Spec
Material - Mounting Hardware
Mounting Screws
Material
Composite
Operating Temperature
0 Degrees C to 75 Degree C
Industry Standard(s)
UL Listed
Number Of Rows And Columns
12
Compatibility
Within TIA-568C.2
OEM Brand Name
Hubbell Premise Wiring
Number of Clips
72
Number of Pins per Row
50
Compatible Cable Performance Category
5e
Attached Legs
Yes
Number of Rows
12
Standards
TIA-568-C.2, UL Listed

Description

110 Wiring Block, Product Type 110, Compatible Cable Performance Category 5e, Attached Legs Yes, Clip Pair Type 4/5, Number of Clips 72, Number of Pairs 300, Number of Pins per Row 50, Number of Rows 12, Resistance Properties Not Applicable, Overall Depth 10 3/4 in, Overall Height 3 1/2 in, Overall Width 10 3/4 in, Standards TIA-568-C.2, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.