Zoro Homepage
This item is Discontinued.
Hubbell Premise Wiring Wiring Block, 6-110/64-pair without legs 6110FTK64NL

Wiring Block, 6-110/64-pair without legs (Discontinued)

  • Mfr # 6110FTK64NL
  • Zoro # G2191427
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6110FTK64NL
Zoro #
G2191427
UPC #
662620835754
Country of Origin
Unknown

Details

Item
110 Wiring Block
With Legs
No
Rows
4
Pins per Row
32
Category Type
6
Number of Pairs
64
Clip Pair Type
4
Clips Included
16

Description

110 Wiring Block, Clip Pair Type 4, Number of Pairs 64

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.