Z Channel with Cover, 7 in H, 6 in W
Mfr # VS76
Zoro # G7213482
product price: $351.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Powder Coated
Mounting Style
Vertical Mount
Height
38.25 in
Load Rating
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VS76
Zoro #
G7213482
UPC #
662620200644
Country of Origin
China
Dimensions
Height
38.25 in
Depth
10.5 in
Width
3.25 in
Overall Height
7 ft
Overall Width
6 in
Overall Depth
11 in
Details
Item
Rack Mount
Material
Steel
Finish
Powder Coated
Mounting Style
Vertical Mount
Load Rating
Not Rated
Includes
(2) Covers, (2) Z Channels, (24) Spools, Gates
Rack Units
2
Green Certification or Other Recognition
RoHS
Color
Black
Product Type
Cabinet
Overall Load Capacity
Not Rated
Standards
Packaged to Meet Telcordia GR-63-Core
Description
Rack Mount, Product Type Cabinet, Color Black, Finish Powder Coated, Material Steel, Mounting Location Rack, Overall Height 7 ft, Overall Width 6 in, Overall Depth 11 in, Overall Load Capacity Not Rated, Rack Units 2, Includes (2) Covers, (2) Z Channels, (24) Spools, Gates, Standards Packaged to Meet Telcordia GR-63-Core
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.