Zoro Homepage

Electrical Box, 30.3 cu in, Wall Box Type, 2 Gangs, Steel

  • Mfr # 683

  • Zoro # G606884087


product price: $18.45
/ea

Key Features

Capacity
30.3 cu in
Box Type
Wall
Number of Gangs
2 Gangs
Material
Steel
Conduit Size
1/2 in, 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
683
Zoro #
G606884087
UPC #
50169006832
Country of Origin
Mexico

Dimensions

Conduit Size
1/2 in, 3/4 in
Height
4 in
Depth
2.188 in
Width
4 in

Details

Item
Electrical Box
Capacity
30.3 cu in
Box Type
Wall
Number of Gangs
2 Gangs
Material
Steel
Color
Gray
Knockouts
1/2 in;3/4 in
Wiring System
Conduit
Certified Listed
UL Listed
Standard
UL Listed
Fire Resistance
Yes
Opening Shape
Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.