
Weatherproof Cover, Switch Box Type, 1-Gang Gang, Aluminum
Mfr # 5874-5S
Zoro # G716239418
product price: $82.49
/ea
Free Shipping & Returns
Key Features
Box Type
Switch
Number of Gangs
1-Gang
Material
Aluminum
Lid Style
Cover Cap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5874-5S
Zoro #
G716239418
UPC #
50169504444
Country of Origin
United States
Details
Item
Weatherproof Cover
Box Type
Switch
Number of Gangs
1-Gang
Material
Aluminum
Lid Style
Cover Cap
Description
BOX/FLIP COVER 1G WP GFCI GRY Specifications: Application: For use whenever weatherproof protection is required for an outdoor receptacle Includes: Gasket Mounting Hardware Box Cover Switch For use in wet, damp or dry locations. Kit is a complete weatherproof installation, includes weatherproof box, cover, GFCI receptacle and multi-lingual instructions. UL listed. cUL compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.