This item is Discontinued.

Hubbell Wiring Device-Kellems Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded SNAP2182WTRA

Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded (Discontinued)

  • Mfr # SNAP2182WTRA
  • Zoro # G4440348
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNAP2182WTRA
Zoro #
G4440348
UPC #
783585552538
Country of Origin
Mexico

Dimensions

Width
1.64 in
Height
1.1 in
Mount Hole Center-to-Center Height
3.3 in
Overall Depth
1.1 in
Face Plate Height
2.6 in
Maximum Wire Size
12 AWG
Face Plate Width
1.6 in
Length
3.28 in
Dimensions
3.28 in x 1.64 in x 1.1 in
Wire Size
#12 AWG
Display Size
Standard Sized Product

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Snap In Module
Wiring Method
Back
Grounding
Grounded
Housing Color
White
Mount Type
Flush
IP Rating
IP20
Standards
CSA Certified C22.2 No. 42 File 285, Federal Specification W-C-596, NEMA WD-6, UL 498 File E2186
Resistance Properties
Tamper Resistant
Flange Type
Non-Flanged
Outlet Type - Plugs and Receptacles
Standard Duplex
Sub-Category
Duplex Receptacles
Application Environment
Commercial
Outlet Type
Duplex
NEMA Rating
1
Power Indicator
No
Tamper Resistant
Yes
Voltage
125VAC
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
Mounting Type - Plugs and Receptacles
Flush
Wiring Method - Plugs and Receptacles
Modular
Weather Resistant
No
Weather Resistant - Plugs and Receptacles
No
NEMA Configuration
5-20
HP
1 hp
Corrosion Resistant
No
Mounting Type
Flush
Material
Nylon
Surge Suppression
No
Number of Gangs
1
GFCI
No
Maximum Operating Temperature
167 Degrees F
Housing Material
Nylon
Minimum Operating Temperature
-40 Degrees F
For Location
Indoor
Cover Type
No Cover
Grade
Hospital Grade Fed. Spec.
Contact Material
Brass
NEMA Enclosure Rating
1
Surge Protection
No
Horsepower Rating
1 hp
Shrouded
No
UL 94 Flammability Rating
V-2
Market
Commercial
Includes
Wall Plate or Weatherproof Cover
AFCI
No
Polarized
Yes
Connection Orientation
Straight
Horsepower - Maximum
1
Application
Hospital Grade
Style
Style Line Decorator
Dielectric Strength
Withstands 2,000V minimum
Wattage
2500 W
Series
Hospital Grade
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Number Of Conductors
3-Wire Grounding
Performance
Electrical: Current Interrupting- Certified for current interrupting at full rated current Electrical: Dielectric Voltage- Withstands 2,000V minimum Mechanical: Product Identification Ratings are a permanent part of the device Environmental: Flammability- UL 94V-2 Environmental: Operating Temperature- Maximum continuous 75°C minimum -40°C (w/o impact)
OEM Brand Name
Hubbell Wiring Device-Kellems
Industry Standard(s)
Certified to CSA, C22.2, No. 42 File 285 Fed. Spec. W-C-596 NEMA® WD-6 Compliant UL Listed to UL498 File No. E2186
Environmental Conditions
Indoor Dry Unless Protected By Additional Means

Description

The HUBBELL SNAPConnect® Hospital Grade Receptacle is a 20A, 125V AC flush mount duplex outlet suitable for use in commercial and hospital-grade applications. This receptacle features a modular wiring system that allows the connector to be installed during rough-in, with final device installation completed by snapping the terminal into place after wall finishing. The tamper-resistant design includes tamper-resistant features intended to reduce the risk of accidental insertion of foreign objects.


Key Features of the HUBBELL SNAPConnect® Hospital Grade Receptacle:

  • Amperage/Voltage: Rated for 20 A at 125V AC

  • NEMA Configuration: 5-20R standard duplex outlet

  • Mounting Type: Flush mount suitable for single-gang installations

  • Wiring Method: Modular back-wired connection allows for installation and replacement

  • Tamper Resistant: Includes features intended to limit access to live contacts

  • Grade & Standards: Hospital grade; certified to CSA C22.2 No.42, UL498, Federal Specification W-C-596, NEMA WD-6 compliant

  • Material & Construction: Nylon housing with brass contacts; assembled in USA

  • Operating Temperature Range: -40°C minimum (without impact) up to maximum continuous 75°C (167°F)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.