Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # SNAP5362WLTRA

  • Zoro # G4440296


product price:  $20.05
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNAP5362WLTRA
Zoro #
G4440296
UPC #
783585553108
Country of Origin
Mexico

Dimensions

Width
1.64 in
Height
1.1 in
Face Plate Width
1.6 in
Mount Hole Center-to-Center Height
3.3 in
Face Plate Height
2.6 in
Overall Depth
1.1 in
Maximum Wire Size
12 AWG
Wire Size
#12 AWG
Length
3.28 in
Display Size
Standard Sized Product
Dimensions
3.28 in x 1.64 in x 1.1 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Snap In Module
Wiring Method
Back
Grounding
Grounded
Housing Color
White
Mount Type
Flush
IP Rating
IP20
Standards
CSA Certified C22.2 No. 42 File 285, Federal Specification W-C-596, NEMA WD-6, UL 498 File E2186
Resistance Properties
Tamper Resistant
Flange Type
Non-Flanged
Wiring Method - Plugs and Receptacles
Modular
Weather Resistant
No
Material
Nylon
Power Indicator
No
Mounting Type - Plugs and Receptacles
Flush
Number of Gangs
1
Tamper Resistant
Yes
Weather Resistant - Plugs and Receptacles
No
Surge Suppression
No
Sub-Category
Duplex Receptacles
Corrosion Resistant
No
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
Outlet Type - Plugs and Receptacles
Standard Duplex
Mounting Type
Flush
HP
1 hp
Voltage
125VAC
Application Environment
Commercial
NEMA Rating
1
NEMA Configuration
5-20
Outlet Type
Duplex
NEMA Enclosure Rating
1
Minimum Operating Temperature
-40 Degrees F
AFCI
No
Surge Protection
No
For Location
Indoor
Horsepower Rating
1 hp
Connection Orientation
Straight
Market
Commercial
Cover Type
No Cover
Polarized
Yes
Contact Material
Brass
Shrouded
No
UL 94 Flammability Rating
V-2
Maximum Operating Temperature
167 Degrees F
Grade
Federal Specification
Housing Material
Nylon
Includes
Wall Plate or Weatherproof Cover
GFCI
No
Series
Extra Heavy Duty
Application
Extra Heavy Duty Specification Grade
Style
Smooth Face
Dielectric Strength
Withstands 2,000V minimum
Horsepower - Maximum
1
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Performance
Electrical: Current Interrupting- Certified for current interrupting at full rated current Electrical: Dielectric Voltage- Withstands 2,000V minimum Mechanical: Product Identification Ratings are a permanent part of the device Environmental: Flammability- UL 94V-2 Environmental: Operating Temperature- Maximum continuous 75°C minimum -40°C (w/o impact)
Industry Standard(s)
Certified to CSA, C22.2, No. 42 File 285 Fed. Spec. W-C-596 NEMA® WD-6 Compliant UL Listed to UL498 File No. E2186
Number Of Conductors
3-Wire Grounding
Indicator(s) Type
Green LED
OEM Brand Name
Hubbell Wiring Device-Kellems
Wattage
2500 W

Description

SNAPConnect® Devices offer superior installation efficiency for new construction and renovations, while delivering safe, reliable connections. Instead of conventional wiring methods, SNAPConnect’s modular connector is installed during rough-in in lieu of pigtails. Once the walls are up, the protective covering is removed, and the terminal is simply snapped into the SNAPConnect device for a consistent connection every time. Once installed, SNAPConnect’s modular design enables simple device change-out by maintenance personnel.
• Audible SNAP, indicates solid connection
• Reduces installation time
• Tamper-Resistant, LED Indicator
• Assembled in USA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.