Zoro Homepage

Receptacle, Blue, Female, Taper Nose, Double

  • Mfr # HBL15FRBL

  • Zoro # G6189014


product price: $34.90
/ea

Key Features

Type
Receptacle
Series
15
Terminal Connection
Double Set Screw
Male/Female
Female
Current Rating
150 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL15FRBL
Zoro #
G6189014
UPC #
783585458205
Country of Origin
United States

Dimensions

Power Terminals Wire Size
#8 to #2 AWG
Overall Length
2.95 in
Overall Width
0.86 in
Maximum Wire Size
2 AWG
Minimum Wire Size
8 AWG
Wire Size
#4 AWG Type SC/PPC Wire
Display Size
Standard Sized Product

Description

Hubbell Wiring Device–Kellems offers a full line of innovative, high quality, Series 15 and Series 16 single pole plugs, receptacles and accessories for the most demanding environments. Single pole devices are the right choice for supplying temporary electrical power distribution for entertainment, theme parks, carnival equipment, concerts, movie making and numerous other applications requiring temporary power. Single pole devices have been designed with ease of assembly and disassembly in mind, no special tools are required. A high strength non-conductive retaining screw is all that is needed to securely lock the contacts to the insulated sleeve.
• Double Set Screw Termination
• 150 Amp Series
• Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.