Shop All Single Pole Devices
Hubbell
Receptacle, Double Set Screw, White
Mfr # HBLMRW
Zoro # G1833334
original price:
$52.15
21% off
new price: $40.79
/ea
$40.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Receptacle
- Series 16
- Amps AC 400 A
- Amps AC/DC 400AC/DC
- NEMA Rating 12K, 3R, 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBLMRW
- Zoro # G1833334
- UPC # 783585113074
- Country of Origin China
- Category Single Pole Devices
Dimensions
Maximum Wire Size | 4/0 AWG |
Minimum Wire Size | 4 AWG |
Overall Length | 4.1 in |
Wire Size Range | 4 AWG - 4/0 AWG |
Overall Width | 2.2 in |
Display Size | Standard Sized Product |
Wire Size | #4 AWG to #4/0 AWG |
Description
Receptacle, Connection Orientation Straight, Current Rating 400 A, Gender Male, Housing Color White, Housing Material Thermoplastic Elastomer, Maximum Wire Size 4/0 AWG, Minimum Wire Size 4 AWG, Phase Single, Voltage Rating 250V DC, 600V AC, Contact Material Brass, End Type Taper Nose, Flange Shape Square, NEMA Enclosure Rating 12, 3R, 4X, Standards ANSI/NFPA 70, cUL Listed, National Electric Code (NEC), UL Enclosure Types 3R, 4X, 12, UL Listed, Terminal Connection Type Double Set Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 30.3 cu in, Square Box, 2 Gang, Steel, Square (251)
- MIDWEST FASTENER UL Class Fuse, MDL Series, Time-Delay, 1.16A, 250V AC, 5 PK (67261)
- HONEYWELL Limit Switch, Wobble Stick, 1NC/1NO, 10A @ 480V AC, Actuator Location: Top (8LS125)
- ANCOR Stainless Steel Cushion Clamp - 5/8" - 10-Pack (403622)
- HUBBELL Receptacle, Single Pin, Male, Blk, Taper (HBL15MRSBK)
- HUBBELL Angled Receptacle, Black, Double Set Screw (HBLFRABK)
- HUBBELL Single Pole Connector, Retaining Screw (HBL15RS)
- HUBBELL Receptacle, Double Set ScrewBlack (HBLMRBK)
- HUBBELL Receptacle, Wht, Female, Taper, Sud, Ser 16 (HBLFRSCW)
- HUBBELL Connector, Double Set, RedFemale, 300AC/DC (HBL300FR)
- HUBBELL Connector, 3R, 4X, 12, Male, Org, 2/0 to 4/0 (HBL400MO)
- Hubbell Single Pole Devices