Skip to Main Content
customer-service Help
Hubbell

Receptacle, Grn, Female, Taper, Double Set

Hubbell Receptacle, Grn, Female, Taper, Double Set HBLFRBGN
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$43.82
  • Item: Receptacle
  • Series: 16
  • NEMA Rating: 12, 3R, 4X
See full product details
Orders over $75 ship free.
Total: $43.82

Hubbell #HBLFRBGN Specifications

  • Item: Receptacle
  • Series: 16
  • NEMA Rating: 12, 3R, 4X
  • Amps AC/DC: 300/400AC/DC
  • Terminal Connection: Double Set Screw
  • Single Pole Device Style: Taper Nose
  • Color: Green
  • Cable Range: 4 to 4/0
  • Power Terminals Wire Size: #4 to 4/0
  • Voltage Rating: 600V AC/250V DC
  • Fits: UL1691
  • Material: Thermoplastic Elastomer
  • Male/Female: Female
  • Conductor Material: Brass
  • Mounting: Threaded Hole
  • Standards: cUL, UL
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Receptacle, NEMA Rating 3R, 4X, 12, Series 16, Amps AC/DC 300/400AC/DC, Single Pole Device Style Taper Nose, Cable Range 4 to 4/0, Voltage Rating 600VAC/250VDC, Terminal Connection Double Set Screw, Male/Female Female, Color Green, Material Thermoplastic Elastomer, Conductor Material Brass, Fits UL1691, Mounting Threaded Hole, Power Terminals Wire Size #4 to 4/0, Standards UL, cUL

Reviews of Hubbell #HBLFRBGN