Shop HUBBELL WIRING DEVICE-KELLEMS

Receptacle, Ylw, Female, Stud, Taper Nose

  • Mfr # HBLFRSCY
  • Zoro # G6121735

product price: 
$
48.26
/ea

Key Features

Type
Receptacle
Series
16
Terminal Connection
Threaded Stud
Male/Female
Female
Current Rating
400 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HBLFRSCY
Zoro #
G6121735
UPC #
783585093635
Country of Origin
China
Item
Single Pole Receptacle
Type
Receptacle
Series
16
Terminal Connection
Threaded Stud
Male/Female
Female
Current Rating
400 A
Voltage Rating
600V AC, 600V DC
NEMA Rating
12, 3R, 4X
Material
Thermoplastic Elastomer
Standards
ANSI/NFPA 70, cUL Listed, National Electric Code (NEC), UL Enclosure Types 3R, 4X, 12, UL Listed
Conductor Material
Brass
Amps AC/DC
300/400AC/DC
Fits
UL1691
Single Pole Device Style
Taper Nose
Mounting
Threaded Stud
Color
Yellow
Amps AC
400 A
Gender
Female
Connection Orientation
Straight
Housing Material
Thermoplastic Elastomer
Mounting Style
Threaded Mounting
Compatible with Series
16
NEMA Enclosure Rating
12, 3R, 4X
Terminal Connection Type
Threaded Stud
Phase
Single
Flange Shape
Square
End Type
Taper Nose
Contact Material
Brass
For Location
Indoor
Housing Color
Yellow
Material - Mounting Hardware
Threaded Thru-Hole
Number Of Wires
1-Wire
Number Of Poles
1-Pole
Item Type
Panel Mount Receptacle
Wattage
240000
Industry Standard(s)
National Electric Code (NEC), ANSI/NFPA 70 UL and cUL Listed UL Enclosure Types 3R, 4X, 12
Performance
Electrical - Amperage Rating - 400A Maximum Electrical - Voltage Ratings - 600V AC Maximum 250V DC Maximum Environmental - Flammability - HB per UL94 or CSA 22.2. 0.17 Mechanical - Product Identification - Ratings are a permanent part of device Mechanical - Terminal Accommodation - #4 to 4/0 AWG
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Style
Stud Type, Threaded Hole Mounting, Female
Application
High Ampacity Connections
Current / Amperage Rating
400 A
Amperage Rating
400 A
Voltage Rating Description
600V AC/DC
Connectivity
Stud Type

Dimensions

Power Terminals Wire Size
#4 to 4/0
Minimum Wire Size
4 AWG
Overall Length
3.67 in
Overall Width
2.2 in
Maximum Wire Size
4/0 AWG
Display Size
Standard Sized Product
Wire Size
#4 AWG to #4/0 AWG
Stud Thread Size
1/2"-13
Wire Rope Length
3.67 in
Threaded Stud Termination Length
1.109375 in
Length
3.67 in

Description

Hubbell Wiring Device–Kellems offers a full line of innovative, high quality, Series 15 and Series 16 single pole plugs, receptacles and accessories for the most demanding environments. Single pole devices are the right choice for supplying temporary electrical power distribution for entertainment, theme parks, carnival equipment, concerts, movie making and numerous other applications requiring temporary power. Single pole devices have been designed with ease of assembly and disassembly in mind, no special tools are required. A high strength non-conductive retaining screw is all that is needed to securely lock the contacts to the insulated sleeve.
• Industrial Grade
• Female Receptacle
• 300/400A 600V AC/DC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.