Shop HUBBELL WIRING DEVICE-KELLEMS

Recpt, Yellow, Male, Double Set Screw, 400 A

  • Mfr # HBLMRY
  • Zoro # G6094733

product price: 
$
52.04
/ea

Key Features

Type
Receptacle
Series
16
Terminal Connection
Double Set Screw
Male/Female
Male
Current Rating
400 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HBLMRY
Zoro #
G6094733
UPC #
783585113081
Country of Origin
China
Item
Single Pole Receptacle
Type
Receptacle
Series
16
Terminal Connection
Double Set Screw
Male/Female
Male
Current Rating
400 A
Voltage Rating
600V AC, 600V DC
NEMA Rating
12, 3R, 4X
Fits
UL1691
Conductor Material
Brass
Amps AC/DC
300/400AC/DC
Standards
ANSI/NFPA 70, cUL Listed, National Electric Code (NEC), UL Enclosure Types 3R, 4X, 12, UL Listed
Cable Range
4 to 4/0
Single Pole Device Style
Taper Nose
Material
Thermoplastic Elastomer
Mounting
Screw Mount
Color
Yellow
Amps AC
400 A
Includes Mounting Hardware
Yes
Phase
Single
NEMA Enclosure Rating
12, 3R, 4X
Connection Orientation
Straight
Contact Material
Brass
Compatible with Series
16
Housing Material
Thermoplastic Elastomer
End Type
Taper Nose
Housing Color
Yellow
Mounting Style
Through Hole Mounting
Flange Shape
Square
Gender
Male
For Location
Indoor
Terminal Connection Type
Double Set Screw
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Industry Standard(s)
National Electric Code (NEC), ANSI/NFPA 70 UL and cUL Listed UL Enclosure Types 3R, 4X, 12
Performance
Electrical - Amperage Rating - 400A Maximum Electrical - Voltage Ratings - 600V AC Maximum 250V DC Maximum Environmental - Flammability - HB per UL94 or CSA 22.2. 0.17 Mechanical - Product Identification - Ratings are a permanent part of device Mechanical - Terminal Accommodation - #4 to 4/0 AWG
Voltage Rating Description
600V AC/DC
Amperage Rating
400 A
Style
Double Set Screw Male
Connectivity
Screw Terminals
Material - Mounting Hardware
Screw Mounting
Wattage
240000
Item Type
Flanged Single
Number Of Poles
1-Pole
Current / Amperage Rating
400 A
Application
High Ampacity Connections

Dimensions

Power Terminals Wire Size
#4 to 4/0
Maximum Wire Size
4/0 AWG
Minimum Wire Size
4 AWG
Overall Width
2.2 in
Overall Length
4.1 in
Wire Size
#4 AWG to #4/0 AWG
Display Size
Standard Sized Product
Wire Rope Length
4.1 in
Length
4.1 in

Description

Hubbell Wiring Device–Kellems offers a full line of innovative, high quality, Series 15 and Series 16 single pole plugs, receptacles and accessories for the most demanding environments. Single pole devices are the right choice for supplying temporary electrical power distribution for entertainment, theme parks, carnival equipment, concerts, movie making and numerous other applications requiring temporary power. Single pole devices have been designed with ease of assembly and disassembly in mind, no special tools are required. A high strength non-conductive retaining screw is all that is needed to securely lock the contacts to the insulated sleeve.
• Industrial Grade
• Male Receptacle
• 300/400A 600V AC/DC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.