
ROUND WP BOX NM WHT 1/2IN OTLT
Mfr # PRB57550WH
Zoro # G513755746
product price: $17.79
/eaKey Features
Capacity
13.5 cu.in
Box Type
Round
Overall Width
4.25 in
Overall Depth
1.125 in
Box Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PRB57550WH
Zoro #
G513755746
UPC #
92326130356
Country of Origin
China
Dimensions
Overall Width
4.25 in
Overall Depth
1.125 in
Details
Capacity
13.5 cu.in
Box Type
Round
Box Shape
Round
Color
White
Restrictions
WARNING:
This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.