Zoro Homepage

ScrubShield Switch

  • Mfr # WSS1277

  • Zoro # G008091540


product price: $65.39
/ea

Key Features

Switch Type
3-Way
Switch Style
Touch
Color
White
Switch Function
Maintained
Wiring Method
Back
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSS1277
Zoro #
G008091540
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Minimum Wire Size
16 AWG
Overall Height
4.5 in
Maximum Wire Size
14 AWG
Overall Width
2.7 in
Mount Hole Center-to-Center Height
3.3 in
Size
4 3/4 x 3 inches

Details

Item
Wall Switch
Switch Type
3-Way
Switch Style
Touch
Color
White
Switch Function
Maintained
Wiring Method
Back
Voltage Rating
120/277V AC
Resistance Properties
Antimicrobial, Chemical Resistant, Impact Resistant
Illuminated
No
Pilot Light
No
Nightlight
No
Style
Heavy Duty
Features
(5) 6" Long Lead Wires, Does Not Include Switch Cover
Current Rating
8 A
Type
Tap
Maximum Operating Temperature
104 Degrees F
Standards
NEMA 3R, UL Listed
Wire Connection Type
Wire Leads
Number of Switches
1
Minimum Operating Temperature
32 Degrees F
Market
Commercial, Industrial
Operating Temperature
0-60 degree c
Series
General Purpose
Amperage Rating
8A
Contact Configuration
Relay
Material
Plastic, Steel with Electronics
Application
Hospitals, Medical Areas, locations needing constant cleaning
Action
Relay Contact
Mounting Type
Standard Box Mount
Environmental Conditions
indoor
Number Of Poles
3
Operating Cycles
30K
Contact Rating
8A
Industry Standard(s)
Heavy Duty Switches and Controls
Actuator
Tap Switch
Wattage
960 W

Description

Switches are categorized as "high touch" products, used in hospitals and health care. As such they need to be disinfected, minimally once a day. These new scrubswtiches are design to be cleaned. They are smooth, without creaves or joints where bateria can hide and multiply. In addition the plastic cover plates are molded with Microban additives, which reduce bateria growth.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.