Shop HUBBELL WIRING DEVICE-KELLEMS
See all product information
Create Account
Single Pole Connector Body, M, Orange
- Mfr # HBLMBO
- Zoro # G6073085
product price:Â
$
13.59
/ea
Key Features
Voltage Rating
600V AC, 600V DC
Color
Orange
Fits
UL1691
Terminal Connection
Single Pin
Type
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HBLMBO
- Zoro #
- G6073085
- UPC #
- 783585112862
- Country of Origin
- China
- Item
- Single Pole Connector Body
- Voltage Rating
- 600V AC, 600V DC
- Color
- Orange
- Fits
- UL1691
- Terminal Connection
- Single Pin
- Type
- Male
- Standards
- UL, cUL
- Current Rating
- 400 A
- Compatible with Series
- 16
- Gender
- Male
- Housing Color
- Orange
- NEMA Enclosure Rating
- 12, 3R, 4X
- Housing Material
- Thermoplastic Elastomer
- Amperage Rating
- 400 A
- Voltage Rating Description
- 600V AC/250V DC
- Industry Standard(s)
- UL 498 And UL1691
- Style
- Replacement Body, Male
- Current / Amperage Rating
- 400 A
- Series
- Series 16
- Performance
- Electrical - Amperage Rating - 400A Maximum Electrical - Voltage Ratings - 600V AC Maximum 250V DC Maximum Mechanical - Product Identification - Ratings are a permanent part of the device
- Compatible Series
- 16
- For Use With
- 16
- For Wire Feeder Series
- 16
Dimensions
- Overall Height
- 6.74 in
- Overall Width
- 1.78 in
Description
The HUBBELL Single Pole Connector, Male, Orange is a Series 16 single pole connector body intended for use in temporary electrical power distribution applications. This male plug body features a thermoplastic elastomer housing and is suitable for use with systems rated up to 400 A and 600V AC/250V DC. It is compatible with UL1691 requirements and can be used as a replacement part in applications requiring robust connection solutions.
Key Features of the HUBBELL Single Pole Connector Body:
- Amperage Rating: Rated for up to 400 A
- Voltage Rating: Suitable for use at 600V AC or 250V DC maximum
- Series Compatibility: Compatible with Series 16 connectors
- NEMA Enclosure Ratings: Meets NEMA Type 12, 3R, and 4X standards
- Industry Standards: Complies with UL 498, UL1691, cUL listings
- Housing Material: Housing material: thermoplastic elastomer
- Terminal Connection: Single pin configuration (male)
- Style: Replacement connector body (male type)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.