Shop All Single Pole Devices
Hubbell
Single Pole Connector, Non-Met Cover, Gren
Mfr # HBLNCGN
Zoro # G6207941
product price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Non-Met Cover
- Series Series 16
- Amps AC 400 A
- Terminal Connection Single Pin
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBLNCGN
- Zoro # G6207941
- UPC # 783585198484
- Country of Origin United States
- Category Single Pole Devices
Dimensions
Overall Length | 2.2 in |
Overall Height | 2.57 in |
Overall Width | 2.03 in |
Details
Item | Single Pole Connector |
Type | Non-Met Cover |
Series | Series 16 |
Amps AC | 400 A |
Terminal Connection | Single Pin |
Color | Green |
Voltage Rating | 600V AC/250V DC |
Fits | UL1691 |
Material | Nylon |
For Use With | UL1691 |
Standards | cUL, UL |
Mounting | Weather Protective Cover |
Resistance Properties | Weather Resistant |
NEMA Enclosure Rating | 12, 3R, 4X |
Compatible with Series | 16 |
Product Type | Weather Protective Cover |
Compatible Device Current | 400 A |
Description
Single Pole Connector, Color Green, Material Nylon, NEMA Enclosure Rating 12, 3R, 4X, Product Type Weather Protective Cover, Compatible Device Current 400 A, Resistance Properties Weather Resistant, Compatible with Series 16, Overall Height 2.57 in, Overall Length 2.2 in, Overall Width 2.03 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .17-.45", 20MM, Gray (SECM20G)
- EATON BUSSMANN Pwr Dist Block, 310A, 4P, 1P Secondary, 600V (16005-4)
- CANTEX Insulating Busing, 1/2 In., PVC (5134200)
- RACO Conn Flex, Ac/Mc, Insul, 1-1/2", Mall Iron (3306)
- HUBBELL Receptacle, White, Female, Double Set (HBL15FRW)
- HUBBELL Triple Connctr, Red, Taper Nose, Ser 16 (HBLM3FR)
- HUBBELL Receptacle, Red, Female, 150AC/DC, 8-2 (HBL15FRR)
- HUBBELL Receptacle, Stud, Grn, Female, Taper (HBL15FRSGN)
- HUBBELL Single Pole Connector, Male, Red (HBL15MBR)
- HUBBELL Receptacle, Female, Red, Taper Nose, Stud (HBLFRSCR)
- HUBBELL Connector, 3R, 4X, 12, Female, Blue, 8-2 (HBL15FBL)
- Hubbell Single Pole Devices