Single Pole Connector, Snap Cover, White

  • Mfr # HBLSCCW

  • Zoro # G6099852


product price:  $32.47
/ea

Key Features

Type
Snap Cover
Color
White
Material
Steel
For Use With
UL1691
Terminal Connection
Single Pin
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HBLSCCW
Zoro #
G6099852
UPC #
783585093673
Country of Origin
China

Dimensions

Overall Height
2.26 in
Overall Width
1.74 in
Overall Length
2.37 in
Display Size
Standard Sized Product

Details

Item
Single Pole Connector
Type
Snap Cover
Color
White
Material
Steel
For Use With
UL1691
Terminal Connection
Single Pin
Voltage Rating
600V AC/250V DC
Conductor Material
Brass
Fits
UL1691
Standards
cUL, UL
Product Type
Snap-Back Cover
For Environment
Dry
NEMA Enclosure Rating
3R
Mounting Style
Threaded Mounting
Compatible with Series
16
Compatible Device Current
400 A
Series
Series 16
Accessory Item
Snap Back Cover
Amperage Rating
400 A
Application
High Ampacity Connections
Industry Standard(s)
National Electric Code (NEC), ANSI/NFPA 70 UL and cUL Listed UL Enclosure Types 3R, 4X, 12
Nema Rating
Non-NEMA
Number Of Poles
1-Pole
Material - Mounting Hardware
Threaded Thru-Hole
Voltage Rating Description
600V AC/DC
Number Of Wires
1-Wire
Style
Threaded Mounting Holes
Current / Amperage Rating
400 A
Item Type
Panel Mount Receptacle Cover
Environmental Conditions
Indoor Dry Unless Protected By Additional Means

Description

Snap-Back Cover, Color White, For Device Gender Not Applicable, Material Steel, Mounting Style Threaded Mounting, NEMA Enclosure Rating 3R, Product Type Snap-Back Cover, Compatible Device Current 300 A, 400 A, Compatible with Series 16, For Environment Dry, Overall Height 2.26 in, Overall Length 2.37 in, Overall Width 1.74 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.