Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SNAP8300UAC
Zoro #
G506905332
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
1.5 in
Maximum Wire Size
10 AWG
Mount Hole Center-to-Center Height
3.81 in
Minimum Wire Size
14 AWG
Description
Snapconnect receptacle, Current Rating 20 A, Electrical Connection Type Straight Blade, Housing Color Brown, Number of Outlets 2, Number of USB Ports 2, Number of Wires 3, Power Indicating Light Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant, USB Connection Type A, C, Voltage Rating 125V AC, Wire Connection Type Modular Wiring, Wiring Method Back, GFCI No, Grade Hospital Grade, Grounding Grounded, Housing Material Thermoplastic, Maximum Wire Size 10 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.