Zoro Homepage

Wall Switch, Black, 15 A, 4.1 in H

  • Mfr # DS115STBK

  • Zoro # G116437551


product price: $19.15
/ea

Key Features

Switch Function
Maintained
Switch Type
Single Pole
Color
Black
Standards
CSA Certified, Fed Spec, UL Listed
Wiring Method
Back
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS115STBK
Zoro #
G116437551
UPC #
783585964348
Country of Origin
China

Dimensions

Switch Height
4.1 in
Overall Height
4.1 in
Maximum Wire Size
10 AWG
Minimum Wire Size
14 AWG
Mount Hole Center-to-Center Height
3.3 in
Overall Width
1.4 in
Switch Depth
1.3 in

Description

SP DECO, COM, ST, 15A 120/277V, BK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.