Zoro Homepage

Wall Switch, Light Almond, 15 A, 4.2 in H

  • Mfr # CSB115STLA

  • Zoro # G116437643


product price: $8.99
/ea

Key Features

Switch Function
Maintained
Standards
CSA Certified, Fed Spec, UL Listed
Switch Type
Single Pole
Color
Light Almond
Switch Style
Toggle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSB115STLA
Zoro #
G116437643
UPC #
783585964102
Country of Origin
China

Dimensions

Mount Hole Center-to-Center Height
3.3 in
Overall Height
4.2 in
Maximum Wire Size
10 AWG
Switch Height
4.2 in
Overall Width
1.4 in
Switch Depth
1.5 in
Minimum Wire Size
14 AWG

Description

SP TOG, COM, ST, 15A 120/277V, LA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.