Zoro Homepage

Wall Switch, Brown, 20 A, 4.2 in H

  • Mfr # CSB120ST

  • Zoro # G516437519


product price: $10.45
/ea

Key Features

Switch Type
Single Pole
Switch Function
Maintained
Color
Brown
Switch Style
Toggle
Features
Back Wired Screwless Termination for Faster Termination Time, No Need for Screwdriver and Torque Wrench, Spring Termination Eliminates Strand Relaxation, Strip Gauge for Accurate Wiring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSB120ST
Zoro #
G516437519
UPC #
783585964218
Country of Origin
China

Dimensions

Overall Height
4.2 in
Overall Width
1.4 in
Minimum Wire Size
14 AWG
Switch Height
4.2 in
Switch Depth
1.5 in
Mount Hole Center-to-Center Height
3.3 in
Maximum Wire Size
10 AWG

Description

SP TOG, COM, ST, 20A 120/277V, BR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.