This item is Discontinued.

Hubbell-Wiegmann Fiberglass Enclosure, 4X, Hinged HW-S14106CTWW

Fiberglass Enclosure, 4X, Hinged (Discontinued)

  • Mfr # HW-S14106CTWW
  • Zoro # G7110498
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HW-S14106CTWW
Zoro #
G7110498
UPC #
-
Country of Origin
Portugal

Dimensions

Depth
6.34 in
Nominal Enclosure Width
10 in
Width
10.00 in
Height
13.54 in
Usable Opening Depth
14.05 in

Details

Item - Electrical Enclosure
Enclosure
Item
Enclosure
Enclosure NEMA Rating
4X
Material of Enclosure
Fiberglass
Closure Method
Screws
Enclosure Cover Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Non-Metallic
Color
Light Gray
Finish
High Gloss
Mounting
Wall
Solid / Clear Cover
Clear
Standards
UL Listed, IEC, cUL, REACH and RoHS Compliant
Enclosure Cover Features
Clear
Gasket
Foam
Material
Fiberglass
IP Rating
66
Series
S-CT
Basic Material
Nonmetallic
Includes
Accessory Hardware Bag
NEMA Rating
4X
Knockouts / No Knockouts
No Knockouts
Features
Light Weight Watertight
Interior Panel
52XA56, 52XA57 or 52XA58

Description

Enclosure NEMA Rating 4X, Material of Enclosure Fiberglass, 10 in, Hinged Enclosure Cover Type, Solid / Clear Cover Clear, Closure Method Screws, Finish High Gloss, Color Light Gray, Depth 6.34 in, Enclosure Cover Features Clear, Features Light Weight Watertight, Foam Gasket, Height 13.54 in, Includes Accessory Hardware Bag, Interior Panel 52XA56, 52XA57 or 52XA58, IP Rating 66, Wall Mounting, Series S-CT, Standards UL Listed, IEC, cUL, REACH and RoHS Compliant, Usable Opening Depth 14.05 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.