Captive Screws Electrical Enclosures, 4.33 in H, 3.15 in D, 5 in W, 12, 4X, 6P, Fiberglass
- Mfr # HW-DCC554W
- Zoro # G6636205
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
5 in
Nominal Height
4.33 in
Nominal Depth
3.15 in
NEMA Enclosure Rating
12, 4X, 6P
Enclosure Material
Fiberglass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HW-DCC554W
- Zoro #
- G6636205
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Nominal Width
- 5 in
- Nominal Height
- 4.33 in
- Nominal Depth
- 3.15 in
- Usable Opening Depth
- 3.88 in
- Overall Width
- 4.41 in
- Overall Height
- 4.33 in
- Overall Depth
- 3.15 in
Description
Enclosure NEMA Rating 12, 4X, 6P, Material of Enclosure Fiberglass, 5 in, Screw On Enclosure Cover Type, Solid / Clear Cover Clear, Closure Method Screws, Finish Matte, Color Gray, Depth 3.15 in, Enclosure Cover Features Clear, Features Light Weight Watertight, Foam Gasket, Height 4.33 in, Includes Accessory Hardware Bag, Interior Panel None, IP Rating IP66, Wall Mounting, Series DCC-W, Standards CSA Certified, cUL, IEC, REACH and RoHS Compliant, UL Listed, Usable Opening Depth 3.88 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.