Shop WIEGMANN
See all product information
Create Account
1/4 Turn Latch Electrical Enclosures, 10 in H, 6 in D, 8 in W, NEMA 4X, Carbon Steel
- Mfr # BN4100806CHQT
- Zoro # G9554907
product price:Â
$
176.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
8 in
Nominal Height
10 in
Nominal Depth
6 in
NEMA Enclosure Rating
NEMA 4X
Enclosure Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BN4100806CHQT
- Zoro #
- G9554907
- UPC #
- 786725880218
- Country of Origin
- United States
- Item
- Electrical Enclosures
- NEMA Enclosure Rating
- NEMA 4X
- Enclosure Material
- Carbon Steel
- Closure Method
- 1/4 Turn Latch
- Cover Closure Type
- Hinged
- Metallic / Non-Metallic
- Metallic
- Color
- Gray
- Finish
- Polyester Powder
- Mounting
- Wall
- Cover Style
- Solid
- Material
- Carbon Steel
- NEMA Rating
- 4X/IP 66
- Features
- Standards
- cULus
- Accessory Type
- JIC Continuous Hinge,N4,Qtr Turn,10 x 8 x 6",CS Gray
- Weight
- 9.3 lb.
- Capacity
- 480 cu.in
- Application
Dimensions
- Nominal Width
- 8 in
- Nominal Height
- 10 in
- Nominal Depth
- 6 in
- Width
- 8.00"
Description
JIC Continuous Hinge,N4,Qtr Turn,10 x 8 x 6 In.,CS Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.