Print Pocket, Pocket Accessory, Polyester
- Mfr # HW-PRTPKT
- Zoro # G6636640
product price:Â
$
24.65
/ea
Key Features
Material
Polyester
Application
For Housing Paperwork
For Use With
Any Enclosure
Height
9.30"
Width
10.40 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HW-PRTPKT
- Zoro #
- G6636640
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.30"
- Width
- 10.40 in
- Length
- 1.20 in
- Overall Length
- 1.2 in
- Overall Height
- 9.3 in
- Overall Width
- 10.4 in
- Wire Rope Length
- 1.2 in
Details
- Item
- Print Pocket
- Material
- Polyester
- Application
- For Housing Paperwork
- For Use With
- Any Enclosure
- Finish
- Polyester Powder Coated
- Sub-Category
- Other Accessories
- Accessory Type
- Print Pocket
- Shell Material
- Polyester
Description
Print Pocket, Material Polyester, Finish Polyester Powder Coated, For Use With Any Enclosure, Sub-Category Other Accessories, Application For Housing Paperwork, Height 9.3 in, Length 1.2 in, Width 10.4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.