Back Panel, 14, Carbon Steel
- Mfr # HW-WM2016CS
- Zoro # G7110839
product price:Â
$
60.19
/ea
Key Features
Number of Gangs
14
Material
Carbon Steel
Color
White
For Use With
Any Enclosure
Gauge
14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HW-WM2016CS
- Zoro #
- G7110839
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 16 in
- Height
- 20.00"
- Width
- 1/2 in
- Overall Width
- 13 in
- Overall Height
- 17 in
- Material Thickness
- 14 ga
Details
- Item
- Back Panel
- Number of Gangs
- 14
- Material
- Carbon Steel
- Color
- White
- For Use With
- Any Enclosure
- Gauge
- 14
- Application
- Used to Mount Controls or Devices to Inside Enclosure
- Sub-Category
- Panel and Panel Accessories
- Finish
- Polyester Powder
- Panel Style
- Back Panel
- Compatible with Series
- Control
- Shell Material
- Steel
- Compatible Series
- Control
- Wire Color
- White
Description
Back Panel, Carbon Steel Material, Polyester Powder Finish, For Use With Any Enclosure, Sub-Category Panel and Panel Accessories, Application Used to Mount Controls or Devices to Inside Enclosure, Height 20.00 In., Length 16.00 In., Width 0.50 In., 14 Gauge
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.