Switches, 10PK
- Mfr # RSD115LA
- Zoro # G723397729
product price:Â
$
45.19
/pk of 10, $4.52/ea
Key Features
Number of Poles
1
Height
4.19 in
Voltage AC
120 to 277 VAC
Color
Light Almond
Width
1.47 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RSD115LA
- Zoro #
- G723397729
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 4.19 in
- Width
- 1.47 in
- Depth
- 1.35 in
Details
- Number of Poles
- 1
- Voltage AC
- 120 to 277 VAC
- Color
- Light Almond
- Amps AC
- 15 A
- Type
- Standard Rocker
- Standards
- UL, CSA
- Wall Plate
- Not Included
- Wiring Method
- Side, Back, Push
Description
120 to 277 VAC, 15 A, 1-Pole, Light Almond, Thermoplastic, Back/Side/Push Wiring, Standard Rocker, Self-Grounding, Decorator Switch
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.