
Switches
Mfr # CS115LA
Zoro # G916524635
product price: $4.79
/eaSold in multiples of 2 for $9.58
Key Features
Application - Prewired Relay
Specification Grade Commercial
Wiring
Side
Voltage AC
120 to 277 VAC
Type
Toggle
Color
Light Almond
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CS115LA
Zoro #
G916524635
UPC #
78358515120
Country of Origin
China
Dimensions
Size
1.3 in W x 1 in D x 4.18 in H
Details
Application - Prewired Relay
Specification Grade Commercial
Wiring
Side
Voltage AC
120 to 277 VAC
Type
Toggle
Color
Light Almond
Power Consumption - Relay
0.5 HP at 120 V, 2 HP at 277 V
Wall Plate Included
No
Standards
UL, CSA
Amps
15 A
Operation Type
1-Pole
Material
Thermoplastic Body, Nylon Toggle
Description
120 to 277 VAC, 15 A, 1-Pole, Light Almond, Thermoplastic Base, Nylon Toggle, Side Wiring, Specification Grade, Toggle Switch
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.