Shop HUBBELL WIRING DEVICE-KELLEMS

Tapping Tee, Female-Female-Male, Wht

  • Mfr # HBLTW
  • Zoro # G6704844

product price: 
$
126.99
/ea
Free Shipping & Returns

Key Features

Type
Tees and 3-Fers
Series
16
Male/Female
Female-Female-Male
Current Rating
400 A
Voltage Rating
600V AC, 600V DC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HBLTW
Zoro #
G6704844
UPC #
783585174198
Country of Origin
China
Item
Tapping Tee
Type
Tees and 3-Fers
Series
16
Male/Female
Female-Female-Male
Current Rating
400 A
Voltage Rating
600V AC, 600V DC
NEMA Rating
12, 3R, 4X
Fits
UL1691
Material
Thermoplastic Elastomer
Amps AC/DC
300/400AC/DC
Color
White
Single Pole Device Style
Taper Nose
Conductor Material
Brass
Standards
cUL, UL
Product Type
Tapping Tee
Housing Color
White
Compatible with Series
16
NEMA Enclosure Rating
12, 3R, 4X
Minimum Operating Temperature
-40 Degrees C
Housing Material
Thermoplastic Elastomer
Gender Configuration
Female-Male-Female
Contact Material
Brass
Maximum Operating Temperature
75 Degrees C
Voltage Rating Description
600V AC/DC
Amperage Rating
400 A
Industry Standard(s)
UL 498 And UL1691
Style
Tapping Tee Female-Female-Male
Application
High Ampacity
Current / Amperage Rating
400 A
Operating Temperature
Max Continuous- 75 Degrees C, Minimum- -40 Without Impact
Item Type
T-Fittings
Number Of Pins
1) In, 2) Out- Male-Female-Female
Insulation
Insulated Body
Wattage
360000
Performance
Electrical - Amperage Rating - 400A Maximum Electrical - Voltage Ratings - 600V AC Maximum 250V DC Maximum Mechanical - Product Identification - Ratings are a permanent part of the device
Compatible Series
16
For Use With
16
For Wire Feeder Series
16

Dimensions

Overall Height
3.18 in
Overall Width
1.54 in
Overall Length
4.74 in
Wire Rope Length
4.74 in
Length
4.74 in

Description

Tapping Tee, Contact Material Brass, Current Rating 400 A, Gender Configuration Female-Male-Female, Housing Color White, Housing Material Thermoplastic Elastomer, Voltage Rating 600V AC, 600V DC, NEMA Enclosure Rating 12, 3R, 4X, Product Type Tapping Tee, Compatible with Series 16, Maximum Operating Temperature 75 Degrees C, Minimum Operating Temperature -40 Degrees C, Overall Height 3.18 in, Overall Length 4.74 in, Overall Width 1.54 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.