Shop HUBBELL WIRING DEVICE-KELLEMS

Tapping Tee, Red, Female-Female-Male

  • Mfr # HBLTR
  • Zoro # G7113705

product price: 
$
126.99
/ea
Free Shipping & Returns

Key Features

Type
Tees and 3-Fers
Series
16
Male/Female
Female-Female-Male
Current Rating
400 A
Voltage Rating
600V AC, 600V DC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HBLTR
Zoro #
G7113705
UPC #
783585174174
Country of Origin
China
Item
Tapping Tee
Type
Tees and 3-Fers
Series
16
Male/Female
Female-Female-Male
Current Rating
400 A
Voltage Rating
600V AC, 600V DC
NEMA Rating
12, 3R, 4X
Single Pole Device Style
Taper Nose
Material
Thermoplastic Elastomer
Fits
UL1691
Standards
cUL, UL
Amps AC/DC
300/400AC/DC
Color
Red
Conductor Material
Brass
Product Type
Tapping Tee
NEMA Enclosure Rating
12, 3R, 4X
Compatible with Series
16
Maximum Operating Temperature
75 Degrees C
Housing Color
Red
Housing Material
Thermoplastic Elastomer
Contact Material
Brass
Minimum Operating Temperature
-40 Degrees C
Gender Configuration
Female-Male-Female
Wattage
360000
Style
Tapping Tee Female-Female-Male
Operating Temperature
Max Continuous- 75 Degrees C, Minimum- -40 Without Impact
Amperage Rating
400 A
Voltage Rating Description
600V AC/DC
Number Of Pins
1) In, 2) Out- Male-Female-Female
Item Type
T-Fittings
Industry Standard(s)
UL 498 And UL1691
Insulation
Insulated Body
Application
High Ampacity
Current / Amperage Rating
400 A
Compatible Series
16
For Use With
16
For Wire Feeder Series
16

Dimensions

Overall Length
4.74 in
Overall Width
1.54 in
Overall Height
3.18 in
Wire Rope Length
4.74 in
Length
4.74 in

Description

Tapping Tee, Contact Material Brass, Current Rating 400 A, Gender Configuration Female-Male-Female, Housing Color Red, Housing Material Thermoplastic Elastomer, Voltage Rating 600V AC, 600V DC, NEMA Enclosure Rating 12, 3R, 4X, Product Type Tapping Tee, Compatible with Series 16, Maximum Operating Temperature 75 Degrees C, Minimum Operating Temperature -40 Degrees C, Overall Height 3.18 in, Overall Length 4.74 in, Overall Width 1.54 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.