Zoro Homepage

Taymac Electrical Box Cover, 4 in W, 1-Gang, Polycarbonate, Clear

  • Mfr # MM710C

  • Zoro # G413993989


product price: $21.29
/ea

Key Features

Number of Gangs
1
Overall Length
5.38 in
Material
Polycarbonate
Lid Style
Cover Cap
Overall Height
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MM710C
Zoro #
G413993989
UPC #
92326104272
Country of Origin
United States

Dimensions

Overall Length
5.38 in
Overall Height
5.5 in

Details

Number of Gangs
1
Material
Polycarbonate
Lid Style
Cover Cap
Mounting Orientation
Horizontal/Vertical
Color
Clear
Includes
Gasket Mounting Hardware
Nema Rating
NEMA 3R
Number Of Gangs
1

Description

Taymac Electrical Box Cover, Number of Gangs: 1, Polycarbonate, Clear, 4 in W, 5-1/2 in H, NEMA Rating: NEMA 3R, Horizontal, Vertical Mounting, Includes: Gasket, Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.