Taymac Extra Duty Series Complete In-Use Cover Kit, 3.01 in L, 4.53 in W, 1-Gang, Aluminum, Clear
- Mfr # MG420CS
- Zoro # G713789749
product price:Â
$
58.35
/ea
Key Features
Number of Gangs
1
Material
Polycarbonate
Lid Style
Cover Cap
Mounting Orientation
Multi-directional
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MG420CS
- Zoro #
- G713789749
- UPC #
- 50169504376
- Country of Origin
- China
Details
- Number of Gangs
- 1
- Material
- Polycarbonate
- Lid Style
- Cover Cap
- Mounting Orientation
- Multi-directional
Description
Taymac Extra Duty Complete In-Use Cover Kit, Number of Gangs: 1, Aluminum, Clear, 3.01 in L, 4.53 in W, 5.89 in H, NEMA Rating: 3R, Quick-Fit Keyhole Mounting, Includes: Box, 15A WR/TR Receptacle and Cover, Attached Gasket and Mounting Hardware
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.