
Taymac Weatherproof Flip Cover, 5/8 in L, 4.08 in W, 2-Gang, Polycarbonate, Clear
Mfr # MM1410C
Zoro # G113993982
product price:Â $12.15
/eaKey Features
Number of Gangs
2
Material
Polycarbonate
Lid Style
Cover Cap
Overall Height
5.54 in
Mounting Orientation
Vertical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MM1410C
Zoro #
G113993982
UPC #
92326100625
Country of Origin
United States
Dimensions
Overall Height
5.54 in
Details
Item
Weatherproof Cover
Number of Gangs
2
Material
Polycarbonate
Lid Style
Cover Cap
Mounting Orientation
Vertical
Color
Clear
Includes
Attached Gasket and Mounting Hardware
Nema Rating
3R
Number Of Gangs
2
Description
Taymac Weatherproof Flip Cover, Number of Gangs: 2, Polycarbonate, Clear, 5/8 in L, 4.08 in W, 5.54 in H, NEMA Rating: 3R, Quick-Fit Keyhole, Vertical Mounting, Suitable for: GFCI Receptacles, Includes: Attached Gasket and Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.