Taymac Weatherproof Flip Cover, 5/8 in L, 5.61 in W, 1-Gang, Polycarbonate, Gray

  • Mfr # MM110G

  • Zoro # G813994005


product price:  $12.59
/ea

Key Features

Number of Gangs
1
Overall Length
5/8 in
Material
Polycarbonate
Lid Style
Cover Cap
Overall Height
6.313 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MM110G
Zoro #
G813994005
UPC #
92326100601
Country of Origin
United States

Dimensions

Overall Length
5/8 in
Overall Height
6.313 in

Details

Item
Weatherproof Cover
Number of Gangs
1
Material
Polycarbonate
Lid Style
Cover Cap
Mounting Orientation
Horizontal/Vertical
Color
Gray
Includes
Gasket Mounting Hardware
Number Of Gangs
1
Nema Rating
NEMA 3R

Description

Taymac Weatherproof Flip Cover, Number of Gangs: 1, Polycarbonate, Gray, 5/8 in L, 5.61 in W, 3.81 in H, NEMA Rating: NEMA 3R, Device Mounting, Includes: Gasket, Mounting Hardware

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.