
Taymac Weatherproof In-Use Cover, 3-1/2 in L, 5.43 in W, Rectangular, 1-Gang, Aluminum, Gray
Mfr # MX4380S
Zoro # G613993987
product price:Â $25.64
/eaKey Features
Number of Gangs
1
For Box Shape
Rectangular
Overall Length
3-1/2 in
Material
Aluminum
Lid Style
Cover Cap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MX4380S
Zoro #
G613993987
UPC #
92326101349
Country of Origin
China
Dimensions
Overall Length
3-1/2 in
Overall Height
6.375 in
Details
Item
Weatherproof Cover
Number of Gangs
1
For Box Shape
Rectangular
Material
Aluminum
Lid Style
Cover Cap
Mounting Orientation
Horizontal
Color
Gray
Includes
Attached Gasket and Mounting Hardware
Nema Rating
NEMA 3R
Number Of Gangs
1
Description
Taymac Weatherproof In-Use Cover, Rectangular, Number of Gangs: 1, Aluminum, Gray, 3-1/2 in L, 5.43 in W, 4.8 in H, NEMA Rating: NEMA 3R, Horizontal Mounting, Includes: Attached Gasket and Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.