Shop HUBBELL
See all product information
Create Account
Tool Balancer, 16-23Lb, 8 ft L, w/o Lock
- Mfr # BG-20-SH
- Zoro # G004836855
product price:
$
332.99
/ea
Free Shipping & Returns
Key Features
For Tool Weighing
16.00 to 23.00 lb
Cable Length
8 ft
Reel Weight
8 lb
Overall Width
8 3/4 in
Overall Depth
3 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BG-20-SH
- Zoro #
- G004836855
- UPC #
- 783246007940
- Country of Origin
- United States
Dimensions
- Cable Length
- 8 ft
- Overall Width
- 8 3/4 in
- Overall Depth
- 3 3/8 in
- Reel Height When Retracted
- 13 3/4 in
- Hanger Opening Size
- 1 in
- Fits Chest Size
- Black Polyester Baked Finish
Description
• Rugged steel construction with black polyester baked finish
• Reinforced hanging bracket with forged clevis for ceiling mounting and extra holes for safety chain attachment
• Spring is permanently lubricated,Includes safety tool clip and adjustable cable stop
• Reinforced hanging bracket with forged clevis for ceiling mounting and extra holes for safety chain attachment
• Spring is permanently lubricated,Includes safety tool clip and adjustable cable stop
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.