Tool Balancer, 88.0-110.0 lb. Capacity

  • Mfr # BH-50

  • Zoro # G6515117


product price:  $1,585.99
/ea
Free Shipping & Returns

Key Features

Series
H
For Tool Weighing
88.00 to 110.00 lb
Cable Length
4.5 ft
Ratchet Lock
No
Reel Weight
27 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BH-50
Zoro #
G6515117
UPC #
-
Country of Origin
India

Dimensions

Cable Length
4.5 ft
Overall Height
12 5/8 in
Overall Width
8 5/8 in
Overall Depth
6 7/16 in
Reel Height When Retracted
12 5/8 in

Details

Item
Tool Balancer
Series
H
For Tool Weighing
88.00 to 110.00 lb
Ratchet Lock
No
Reel Weight
27 lb
Cable Material
Steel
Includes
Automatic Safety Catch, Spring Loaded Safety Latches
Lock Mechanism
Ratchet Locking
Features
Tapered Drum Tool Balancers Keep Tools Within Reach
Housing Material
Die Cast Aluminum
Tension Adjustment
Allen Wrench
Tool Attachment Type
Spring Loaded Safety Hook
Tool Balancer Series
ToolAssistPro Ergo 3, BH
Spring Fail Mechanism
Yes
Minimum Tool Weight
88 lb
Product Type
Tool Balancer
Shock Absorption
Not Included
Rotation Type
Swiveling
Drum Type
Tapered
Reel Mount Type
Spring Loaded Safety Hook
Maximum Tool Weight
110 lb

Description

Tool Balancer, Product Type Tool Balancer, For Tool Weighing 88.00 to 110.00 lb, Maximum Tool Weight 110 lb, Minimum Tool Weight 88 lb, Cable Length 4.5 ft, Cable Material Steel, Housing Material Die Cast Aluminum, Reel Mount Type Spring Loaded Safety Hook, Reel Height When Retracted 12 5/8 in, Lock Mechanism Ratchet Locking, Rotation Type Swiveling, Tool Attachment Type Spring Loaded Safety Hook, Shock Absorption Not Included, Spring Fail Mechanism Yes, Drum Type Tapered

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.